Tacti-Cut S35S BAT Diamond Blade, 10in, Wet/Dry

  • Mfr # 536588403

  • Zoro # G611755938


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Blade Dia.
10 in
Width
0.095 in
Abrasive Material
Diamond
Grade
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536588403
Zoro #
G611755938
UPC #
805544502825
Country of Origin
Sweden

Dimensions

Arbor Size
1 in
Blade Dia.
10 in
Width
0.095 in
Height
0.4 in

Details

Item
Diamond Saw Blade
Abrasive Material
Diamond
Grade
Bronze
Primary Material Application
Block, Brick, Granite, Hard cured concrete non-abrasive, Low reinforcement in concrete, Medium reinforcement in concrete, Medium-hard cured concrete non-abrasive, Paver
Blade Configuration
Segmented
Power Range, max hp
3.6 hp
Coolant
Wet/dry
Power Range, min hp
0.7 hp

Description

The Tacti-Cut S35S BAT blade is designed to work optimally with the power and RPM of the K 540i battery cutter and has a unique, enlarged outside diameter which increases cutting depth up to 100 mm. Designed for the occasional user or for initial cutting operations, it features smarter indicators, a silent core and offers a competitive price/hard-working performance ratio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.