Zoro Homepage

Technical Apron Wrap Chap, 40-42

  • Mfr # 587160705

  • Zoro # G212926102


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
1000 Denier Polyester with PVC Coating
Standards
ANSI Z133.1, ASTM F1897, OSHA 1910-266, UL certified
Leg Closure
Buckle
Garment Type
Chaps
Tag Size
36/38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587160705
Zoro #
G212926102
UPC #
705788518203
Country of Origin
Mexico

Dimensions

Tag Size
36/38
Overall Length
20/21 in
Maximum Waist Size
42 in

Details

Item
Chainsaw Chaps
Material
1000 Denier Polyester with PVC Coating
Standards
ANSI Z133.1, ASTM F1897, OSHA 1910-266, UL certified
Leg Closure
Buckle
Garment Type
Chaps
Features
5 layers of TEK WARP protective material, Adjustable waist size, Felling wedge and gear pocket
Application
Chainsaw Protection
Material Layers
5
Back of Leg Coverage
Enclosed Back
Adjustable Locations
Waist
ANSI/ISEA Cut Level
Not Tested

Description

Technical Apron Wrap Chap, 40-42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.