Zoro Homepage

Technical Forest Helmet

  • Mfr # 22288

  • Zoro # G710105382


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Multi-materials
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288
Zoro #
G710105382
UPC #
24761020510
Country of Origin
United States

Details

Item
Forest Helmet
Shell Material
Multi-materials
Color
Orange

Description

The Husqvarna Technical Forest Helmet is a sturdy yet lightweight protective helmet with ear protection. The helmet can be adjusted in several ways to suit your particular needs. A new, innovative ventilation system generates a comfortable temperature for your head. The visor has been re-designed for better protection of your face and, above all, give you perfect visibility both when folded up or down. New Hi-Viz Orange color for improved safety. Approved for low temperature: -40 degrees celsiusOne hand ratchet allows the user to fast and easy adjust the size of the helmet with one hand while wearing it. Unique design provides a fully free vision with the visor in upper position. Mesh ventilation system with extra wide holes for comfortable head temperature. The holes are covered by a metal mesh to prevent dirt and water from passing through. The UV expire indicator shows the current condition of the helmet and lets you know when it is time to replace it. Hearing protectors adjustable sideways with Noise Reduction: SNR 26 dBA 6-point harness.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.