This item is Discontinued.

Husqvarna Chainsaw Pants, Multi-materials, Hi-Vis Orange, Size Small HTHVC-S

Chainsaw Pants, Multi-materials, Hi-Vis Orange, Size Small (Discontinued)

  • Mfr # HTHVC-S
  • Zoro # G310200869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTHVC-S
Zoro #
G310200869
UPC #
24761021944
Country of Origin
United States

Dimensions

Size
Small

Details

Item
Chainsaw Pants
Material
Multi-materials
Color
Hi-Vis Orange
Weight
3.6 lbs.

Description

The Husqvarna Technical chainsaw protective pants have been completely redesigned taking into consideration all of a professional chainsaw users needs. The 4-Way stretch material and pre-bent knees provide optimum freedom of movement and the ventilation areas in the legs and back pockets add to the lightweight and breathable construction ideal for hot weather conditions. Including phone and gear pockets and Cordura reinforced knees, the Technical pants are setting a new standard for Husqvarna protective pants. These pants feature the easy-to-spot Husqvarna orange hi-vis material. Inseam all sizes: 32 Length. ASTM F1897 certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.