Technical Hi Viz Pants Large, 36-38
Mfr # 582053303
Zoro # G612936985
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Pocket Closure
Hook-and-Loop, Zipper
Style
Protective Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582053303
Zoro #
G612936985
UPC #
024761021968
Country of Origin
United States
Dimensions
Size
L
Tag Size
36-68 W x 32 L
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Details
Item
Chainsaw Pants
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Pocket Closure
Hook-and-Loop, Zipper
Style
Protective Pant
Inseam
32 in
Pant Fit
Slim Fit
Includes Suspenders
No
ANSI Class
Not Rated
Application
Chainsaw Protection
High-Visibility
Yes
Features
4-Way Stretch Material, Phone and Gear Pockets, Pre-Bent Knees, Reflective Highlight, Reinforced Knees, Ventilation Areas (Legs, Back Pockets)
ANSI/ISEA Cut Level
Not Tested
Description
Technical Hi Viz Pants Large, 36-38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.