Technical Hi Viz Pants Medium, 32-34
Mfr # 582053302
Zoro # G712936984
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Inseam
32 in
Style
Protective Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582053302
Zoro #
G712936984
UPC #
024761021951
Country of Origin
United States
Dimensions
Size
M
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Tag Size
32-34 W x 32 L
Details
Item
Chainsaw Pants
Material
Cordura
Color
Orange
Standards
ASTM F1897 (US)
Inseam
32 in
Style
Protective Pant
Pocket Closure
Hook-and-Loop, Zipper
Includes Suspenders
No
ANSI/ISEA Cut Level
Not Tested
Pant Fit
Slim Fit
Features
4-Way Stretch Material, Phone and Gear Pockets, Pre-Bent Knees, Reflective Highlight, Reinforced Knees, Ventilation Areas (Legs, Back Pockets)
High-Visibility
Yes
Application
Chainsaw Protection
ANSI Class
Not Rated
Description
Technical Hi Viz Pants Medium, 32-34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.