Vacuum Pump for 18G515
Mfr # 598802701
Zoro # G7575854
product price: $1,494.99
/ea
Free Shipping & Returns
Key Features
Corded/Cordless
Corded
Includes
Fittings
Number of Pieces
1
Compatible with Product Type
Core Drills - Husqvarna
Product Type
Vacuum Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598802701
Zoro #
G7575854
UPC #
805544144629
Country of Origin
Taiwan, Province of China
Details
Item
Vacuum Pump
Corded/Cordless
Corded
Includes
Fittings
Number of Pieces
1
Compatible with Product Type
Core Drills - Husqvarna
Product Type
Vacuum Pump
Compatible with Manufacturer Part Number
DS 150, DS 250, DS 500
Description
Vacuum Pump Assembly, Compatible with Grainger Part Number 18G515, 2ETR3, Compatible with Manufacturer Part Number DS 150, DS 250, DS 500, Compatible with Product Type Core Drills - Husqvarna, Number of Pieces 1, Current 15 A, Voltage 110-120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.