This item is Discontinued.

Husqvarna Vibrator Shaft, H Freq, Superflex 13 ft. SUPERFLEX40

This item is Discontinued.

Husqvarna

Vibrator Shaft, H Freq, Superflex 13 ft. (Discontinued)

Mfr # SUPERFLEX40
Zoro # G6937703
UPC # 805544669603
Country of Origin Sweden
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUPERFLEX40
Zoro #
G6937703
UPC #
805544669603
Country of Origin
Sweden

Details

Item
Vibrator Shaft,H Freq,Superflex 13 ft.

Description

Vibrator Shaft,H Freq,Superflex 13 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.