Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibratory Plate Compactor, 38 5/16 in L

  • Mfr # 970516801

  • Zoro # G321681978


product price: $3,039.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970516801
Zoro #
G321681978
UPC #
805544289702
Country of Origin
Bulgaria

Description

Vibratory Plate Compactor, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 13 3/4 in, Plate Width 13 3/4 in, Compacting Force 2338 lbf, Maximum Blows per Minute 3,800, Battery Platform BLi-X, Number of Batteries Included 0, Number of Chargers Included Not Applicable, Water Tank Included Yes, Tool Weight 152 lb, Minimum Vibrations per Minute 600 vpm, Maximum Vibrations per Minute 3,800 vpm, Voltage 36 V DC, Overall Length 38 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.