Zoro Homepage

Walk Behind Concrete Saw, 26 in., 48 HP

  • Mfr # FS5000D26

  • Zoro # G2208346


product price: $39,075.99
/ea
Item requires special delivery charges. A $640.00 per item surcharge will be applied.

Key Features

Blade Dia.
26 in
Power Source
Gas Powered
Max. Cutting Depth
10 1/2 in
Tool Weight
1,738 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS5000D26
Zoro #
G2208346
UPC #
805544863537
Country of Origin
United States

Dimensions

Blade Dia.
26 in
Max. Cutting Depth
10 1/2 in
Arbor Size
1 in
Height
51 in
Width
34 in
Depth of Cut
10 5/8 in
Length
56 in

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 5000 D, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 26 in, Max. Blade Speed 1,866 RPM, Horsepower 48, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 10 1/2 in, Variable Speed Yes, Tool Weight 1,738 lb, Fuel Type Diesel, Engine Brand Yanmar, Start Type Electric, Features Flat Saw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.