Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk Behind Concrete Saw, 26 in., 74 HP

  • Mfr # FS7000D26

  • Zoro # G2208337


product price: $51,490.99
/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.

Key Features

Blade Dia.
26 in
Power Source
Gas Powered
Max. Cutting Depth
10 1/2 in
Tool Weight
2,114 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS7000D26
Zoro #
G2208337
UPC #
805544863575
Country of Origin
United States

Dimensions

Blade Dia.
26 in
Max. Cutting Depth
10 1/2 in
Arbor Size
1 in
Width
38 in
Height
57 in
Length
67 in
Depth of Cut
10 5/8 in

Details

Item
Walk-Behind Concrete Saw
Power Source
Gas Powered
Tool Weight
2,114 lb
Cutting Type
Wet
Corded/Cordless
Cordless
Start Type
Electric
Item - Walk Behind Concrete Saws
Walk-Behind Concrete Saw
Features
Single Speed Flat Saw
Engine Brand
Deutz
Primary Application - Walk-Behind Concrete Saws
Cinderblock
Fuel Capacity
10.6 gal
Application
For Cutting Concrete
HP
74 hp
Fuel Type
Diesel
Arbor Shape
Round
Series
FS 7000 D
Tool Style
Walk-Behind
Variable Speed
Yes
Max. Blade Speed
1,762 RPM
Horsepower
74

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 7000 D, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 26 in, Max. Blade Speed 1,762 RPM, Horsepower 74, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 10 1/2 in, Variable Speed Yes, Tool Weight 2,114 lb, Fuel Type Diesel, Engine Brand Deutz, Start Type Electric, Features Single Speed Flat Saw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.