Zoro Homepage

Walk-Behind Concrete Saw, 36" L, 15" W

  • Mfr # FS 309

  • Zoro # G7305017


product price: $2,571.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Includes
Wrench
Height
39 in
Features
Adjustable Handle, Compact Design Eases Transportation, Lightweight
Width
15 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS 309
Zoro #
G7305017
UPC #
805544349697
Country of Origin
China

Dimensions

Height
39 in
Width
15 in
Length
36 in
Arbor Size
1 in
Blade Dia.
14 in
Depth of Cut
4 5/8 in
Max. Cutting Depth
4 5/8 in

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 309, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 14 in, Max. Blade Speed 3,500 RPM, Horsepower 8.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 4 5/8 in, Variable Speed Yes, Tool Weight 117 lb, Fuel Type Gasoline, Engine Type Four Stroke, Engine Brand Robin EX27X, Start Type Pull-Cord (Recoil), Includes Wrench

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.