This item is Discontinued.
This item is Discontinued.
Walk-Behind Concrete Saw, 48 HP, Wet (Discontinued)
Mfr #
FS5000D3SP26
Zoro #
G2208355
UPC # 805544863001
Country of Origin United States
Category Concrete Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS5000D3SP26
Zoro #
G2208355
UPC #
805544863001
Country of Origin
United States
Dimensions
Blade Dia.
26 in
Max. Cutting Depth
10 1/2 in
Arbor Size
1 in
Length
56 in
Width
34 in
Depth of Cut
10 5/8 in
Height
51 in
Overall Height
51 in
Overall Length
56 in
Cutting Depth - Maximum
10 1/2 in
Overall Width
34 in
Blade Diameter
26 in
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 5000 D, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 26 in, Max. Blade Speed 3,100 RPM, Horsepower 48, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 10 1/2 in, Variable Speed Yes, Overall Height 51 in, Overall Length 56 in, Overall Width 34 in, Tool Weight 1,738 lb, Fuel Type Diesel, Engine Brand Yanmar, Start Type Electric, Features 3-Speed Flat Saw
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.