Zoro Homepage

Walk-Behind Concrete Saw, 69 in L

  • Mfr # 967207355

  • Zoro # G721678479


product price: $56,173.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967207355
Zoro #
G721678479
UPC #
805544323598
Country of Origin
United States

Description

Walk-Behind Concrete Saw, Power Source Gas Powered, Primary Saw Application Asphalt, Concrete, Tool Style Walk-Behind, Blade Dia. 30 in, Max. Blade Speed 1,628 RPM, Horsepower 47.6, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 12 1/2 in, Variable Speed Yes, Overall Height 52 3/8 in, Overall Length 69 in, Overall Width 34 5/8 in, Tool Weight 1,700 lb, Fuel Type Diesel, Engine Type Four Stroke, Engine Brand Yanmar, Start Type Electric, Includes Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.