Zoro Homepage

Walk-Behind Planetary Floor Grinder

  • Mfr # PG 400 P

  • Zoro # G516117121


product price: $7,996.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Engine Brand
Husqvarna
Tool Weight
308 lb
Features
Easy to Use Throttle Control, Efficient Dust Management, Hour and RPM Meter, Operating Present Control, Protective Bumper
Overall Length
35 2/5 in
Operation
Control Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG 400 P
Zoro #
G516117121
UPC #
805544367196
Country of Origin
China

Dimensions

Overall Length
35 2/5 in
Grinding Disc Diameter
16 9/20 in
Grinding Width
16 in

Details

Item
Walk-Behind Planetary Floor Grinder
Engine Brand
Husqvarna
Tool Weight
308 lb
Features
Easy to Use Throttle Control, Efficient Dust Management, Hour and RPM Meter, Operating Present Control, Protective Bumper
Operation
Control Panel
Minimum Motor Speed
440 RPM
Safety Features
Protective Bumper
Planetary Motion Control
Clockwise
Number of Grinding Discs
1
Accessory Free Tool Change
Yes
Horsepower
10 1/4 hp
Drive Type
Single Disc
Maximum Motor Speed
1,125 RPM

Description

Walk-Behind Planetary Floor Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.