Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Trowel
- Mfr # 970798003
- Zoro # G623362681
product price:Â
$
3,696.99
/ea
Key Features
Material
Steel
Blade Width
36 in
Includes
Tool Only
Ring Diameter
36 in
Blade Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970798003
- Zoro #
- G623362681
- UPC #
- 805544646413
- Country of Origin
- China
- Item
- Walk-Behind Concrete Trowel
- Material
- Steel
- Includes
- Tool Only
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Blade Width
- 36 in
- Ring Diameter
- 36 in
- Blade Length
- 36 in
Description
Walk-Behind Concrete Trowel, Ring Diameter 36 in, Blade Length 36 in, Blade Width 36 in, Includes Tool Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.