Shop HUSQVARNA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walk Behind Trowel
- Mfr # 970798106
- Zoro # G023362687
product price:Â
$
5,370.99
/ea
Key Features
Blade Length
48 in
Ring Diameter
48 in
Blade Width
48 in
Includes
Tool Only
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970798106
- Zoro #
- G023362687
- UPC #
- 805544646765
- Country of Origin
- China
- Item
- Walk-Behind Concrete Trowel
- Includes
- Tool Only
- Material
- Steel
- Shell Material
- Steel
Dimensions
- Blade Length
- 48 in
- Ring Diameter
- 48 in
- Blade Width
- 48 in
Description
Walk-Behind Concrete Trowel, Ring Diameter 48 in, Blade Length 48 in, Blade Width 48 in, Includes Tool Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.