Shop HUSQVARNA
See all product information
Create Account
Water Tank, BLi Battery Operated
- Mfr # WT60i
- Zoro # G422965175
product price:Â
$
1,386.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Hose Diameter
1/2 in
Overall Length
15 49/50 in
Product Type
Mobile Water Tank
Wire Rope Length
15 49/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT60i
- Zoro #
- G422965175
- UPC #
- 805544655552
- Country of Origin
- Germany
- Housing Material
- Plastic
- Product Type
- Mobile Water Tank
Dimensions
- Hose Diameter
- 1/2 in
- Overall Length
- 15 49/50 in
- Wire Rope Length
- 15 49/50 in
- Length
- 15 49/50 in
Description
Water Tank, BLi Battery Operated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.