Water Tank, Hose Included, 10 in L
Mfr # 536089802
Zoro # G609197542
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Features
Pump Handle Provides Required Pressure
For Use With
Power Cutters
Height
25 in
Includes
Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536089802
Zoro #
G609197542
UPC #
805544321273
Country of Origin
Germany
Dimensions
Length
10 in
Height
25 in
Width
9 3/16 in
Details
Item
Water Tank
Features
Pump Handle Provides Required Pressure
For Use With
Power Cutters
Includes
Hose
Description
Water Tank, Length 10 in, Width 9 3/16 in, Height 25 in, Features Pump Handle Provides Required Pressure, For Use With Power Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.