Zoro Homepage

Wet Coring Bit, 11 In, 14 In D, 1 1/4-7

  • Mfr # Banner-11

  • Zoro # G5675923


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11
Overall Length
14 in
Core Diameter
11 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Banner-11
Zoro #
G5675923
UPC #
805544737296
Country of Origin
United States

Dimensions

Drill Bit Size
11
Overall Length
14 in
Core Diameter
11 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Drilling Length
14
Segment width inch
0.2 in
Core length inch
14 in
Segment height inch
0.3 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Shank Included
Yes
Primary Material Application
Concrete, Brick
Cutting Tip Form
Rectangular Shaped Segments
Sub Brand
Banner Line
For Tool Type
DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250
Connection Type
Permanent
Decimal Equivalent
11
Features
Smooth and rapid drilling, Wide application window
Drill connection
1 1/4 in-7
Number of segments
19
Max Hp
5 hp
Min Hp
2 hp

Description

Coring Bit, Wet, 11 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.