Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Coring Bit, 2 In, 14 In D, 1 1/4-7

  • Mfr # Banner-2

  • Zoro # G3190774


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2
Overall Length
14 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Banner-2
Zoro #
G3190774
UPC #
805544737111
Country of Origin
United States

Dimensions

Drill Bit Size
2
Overall Length
14 in
Core Diameter
2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Drilling Length
14
Segment width inch
0.14 in
Segment height inch
0.3 in
Core length inch
14 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Sub Brand
Banner Line
Cutting Tip Form
Rectangular Shaped Segments
Primary Material Application
Concrete, Brick
Decimal Equivalent
2
For Tool Type
DM 650, DM 280, DM 340, DM 406H, DMS 180, DMS 240, DS 250
Shank Included
Yes
Connection Type
Permanent
Features
Smooth and rapid drilling, Wide application window
Min Hp
2 hp
Drill connection
1 1/4 in-7
Max Hp
5 hp
Number of segments
5

Description

Coring Bit, Wet, 2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.