Shop HUSQVARNA
See all product information
Create Account
X-CUT S93G Chainsaw Chain, Semi Chisel Chain, 18 in L Bar, 0.05 ga Gauge
- Mfr # 597469562
- Zoro # G925005996
product price:Â
$
39.89
/ea
Key Features
Type
Semi Chisel
Gauge
0.05 ga
Pitch
3/8 in
Number of Links
62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597469562
- Zoro #
- G925005996
- UPC #
- 193028723294
- Country of Origin
- Sweden
- Type
- Semi Chisel
- Gauge
- 0.05 ga
- Pitch
- 3/8 in
- Number of Links
- 62
Description
The new S93G X-Cut chain gives you excellent precision and performance in narrow spaces, making it ideal for arborists and tree care experts. The smooth operation, lasting sharpness and low kick back will generate high-cutting efficiency and improve your maneuverability and reduce the strain on your body.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.