X-CUT SP21G Semi-Chisel Chainsaw Chain 16in Bar .325in mini pitch, .043 ga., PR

  • Mfr # SP21G-64DL

  • Zoro # G410200899


product price:  $31.38
/pr

Key Features

Color
Silver
Material
Steel
Weight
0.6 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP21G-64DL
Zoro #
G410200899
UPC #
193028006168
Country of Origin
China

Dimensions

Length
64DL

Details

Color
Silver
Material
Steel
Weight
0.6 lb.

Description

SP21G is a semi-chisel .325 mini .043 gauge chain especially developed to increase the cutting speed and efficiency for full-time use battery chainsaws. The chain is energy efficient and the optimized geometry delivers a consistently smooth cut, excellent bore cut as well as improved handling and maneuverability. Fits Chainsaw models: T535iXP starting with serial number 192000001, 535iXP starting with serial number 191900385, T540iXP, 540iXP. 16 Length, .325 mini pitch, .043 gauge, 64 drive links

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.