
X-CUT SP33G Semi-Chisel Chainsaw Chain 20in Bar .325 .050 ga, PR
Mfr # SP33G-80DL
Zoro # G910200887
product price: $40.39
/prKey Features
Weight
0.8 lb.
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP33G-80DL
Zoro #
G910200887
UPC #
24761026222
Country of Origin
Sweden
Dimensions
Length
80DL
Details
Weight
0.8 lb.
Material
Steel
Color
Silver
Description
X-CUT SP33G is the first ever saw chain to be completely developed, designed and manufactured by Husqvarna. The chain is especially suited for demanding consumers and everyday professional use. With a sharpness that lasts, an outstanding durability, low stretch and a high cutting efficiency, it's made to make your output better than ever. Fits chainsaw models: 435/435e, 440/440e, 445/445e, 450/450e, 450 Rancher, 545, 550XP/550XP MII. 20 Bar Length, .325 pitch, .050 gauge, 80 drive links.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.