This item is Discontinued.

Husqvarna X-Tough RSN 18 in. 3/8in .058 ga. Chainsaw Bar HT-288-18IN

This item is Discontinued.

Husqvarna

X-Tough RSN 18 in. 3/8in .058 ga. Chainsaw Bar (Discontinued)

Mfr # HT-288-18IN
Zoro # G110200885
UPC # 193028008230
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT-288-18IN
Zoro #
G110200885
UPC #
193028008230
Country of Origin
Canada

Dimensions

Length
18IN

Details

Weight
2.6 lbs.
Color
Silver
Material
Steel

Description

Husqvarna X-TOUGH RSN Replaceable Sprocket Nose bars are our toughest sprocket nose bars. Thanks to the design, characterized by a solid steel body with increased rail hardness and the optimized oil hole, the maintenance effort is reduced, and high productivity can be achieved. The load is transferred to the high-quality roller bearing with supporting shields, resulting in less friction and prolonged lifetime. The robust and patented RSN shape and the triple-rivet mount offers high durability and makes the bar less sensitive to abuse. Replacement tip is available as a spare part.


  • •Husqvarna's toughest sprocket nose bar 18" Length 3/8" pitch .058 gauge
  • •Solid steel body with increased rail hardness and optimized oil hole means reduced maintenance and high productivity
  • •Weight load is transferred to the high-quality roller bearing with supporting shields resulting in less friction and a prolonged lifetime
  • •The robust and patented RSN shape and the triple-rivet mount offers high durability and makes the bar less sensitive to abuse
  • •Replacement tip is available as a spare part

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.