Zoro Homepage

Xplorer Backpack

  • Mfr # 40644

  • Zoro # G510105377


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Color
Black/Orange
Material
TPU/ripstop lbs.
Features
Large Internal Compartment; Padded Laptop Sleeve; Water-Resistant; Emergency Whistle Integrated into the Chest Clip; Two Stretch Mesh Pockets for Water Bottles
Closure Type
Roll Up
Volume
30L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40644
Zoro #
G510105377
UPC #
193028016891
Country of Origin
United States

Details

Item
Backpack
Color
Black/Orange
Material
TPU/ripstop lbs.
Features
Large Internal Compartment; Padded Laptop Sleeve; Water-Resistant; Emergency Whistle Integrated into the Chest Clip; Two Stretch Mesh Pockets for Water Bottles
Closure Type
Roll Up
Volume
30L

Description

A comfortable, high-quality backpack for all weather. The durable TPU/ripstop material keeps the inside dry and also makes the backpack easy to clean. One large internal compartment holds your gear, and the padded laptop sleeve is accessible from the top or the side. The water-resistant roll-top closure can be closed in two ways to keep water out. Durable, water-resistant ripstop fabric with two stretch mesh pockets for water bottles. A laptop compartment can be easily accessed from the top or the side zipper and an emergency whistle integrated into the chest clip. 30L capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.