Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xplorer Trolley Bag

  • Mfr # 11863

  • Zoro # G410105378


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Features
Molded Bottom and Sides Make the Bag Stand Upright Without Support, ID Pocket, Soft Padded Handles
Color
Black/Orange
Includes
Organizing Bags
Number of Inside Pockets
4
Handle Type
Rubber Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11863
Zoro #
G410105378
UPC #
193028016884
Country of Origin
United States

Details

Features
Molded Bottom and Sides Make the Bag Stand Upright Without Support, ID Pocket, Soft Padded Handles
Color
Black/Orange
Includes
Organizing Bags
Number of Inside Pockets
4
Item
Trolley Bag
Handle Type
Rubber Coated
Volume
90L
Closure Type
Zipper
Wheel Material
Rubber

Description

This 90L rolling duffel bag is perfect for transporting all your gear with silent and smooth rubber wheels. The u-shaped zipper on top makes packing easier, while the molded bottom and sides make the bag stand upright without support. For extra convenience, organizing bags are included, as well as an ID pocket for easy recognition. Features an extendable & collapsible handle, four small inside pockets for storage, a rubber coated top handle, lockable zippers and soft padded side handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.