This item is Discontinued.

Husqvarna Zero Turn Mower, 23.1 HP Z254

Zero Turn Mower, 23.1 HP (Discontinued)

  • Mfr # Z254
  • Zoro # G404258912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z254
Zoro #
G404258912
UPC #
85388594044
Country of Origin
United States

Dimensions

Cutting Width
54 in
Turning Radius
0 in
Overall Height
40 in
Front Wheel Width
6 in
Front Wheel Dia.
11 in
Cutting Height
1 1/2 to 4 in
Overall Width
67 in
Overall Length
75 in
Maximum Cutting Height
4 in
Recommended Yard Size - Minimum
1/2 acre
Front Wheel Diameter
11 in
Recommended Yard Size - Maximum
10 acre
Minimum Cutting Height
1 1/2 in

Details

Item
Gas-Powered Riding Lawn Mower
Engine Brand
Husqvarna
Transmission
Hydro-Gear
Start
Electric
Max. Speed
6.5 mph (Forward)
Discharge
Side
Cutting Direction
Forward
HP
24 hp
Fuel Tank Capacity
3.5 gal
Engine Displacement
746.92 cc
Drivetrain
Rear-Wheel Drive
Engine Cycle
4-Cycle
Sound Level
105 dBA
Product Type
Gas-Powered Riding Lawn Mower
Power Source
Gas-Powered
Tool Series
Z200 Series
Deck Material
Steel
Horsepower
23.1 hp
CARB Compliant
CARB Compliant
Maximum Forward Speed
6.5 mph
Tool Weight
640 lb
Number of Speeds
Variable

Description

Gas-Powered Riding Lawn Mower, Recommended Yard Size - Maximum 10 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 54 in, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 746.92 cc, Engine Brand Husqvarna, Start Electric, Sound Level 105 dBA, Number of Speeds Variable, Turning Radius 0 in, CARB Compliant CARB Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 3.5 gal, Tool Weight 640 lb

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.