Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Turn Mower, 24 HP

  • Mfr # Z254F

  • Zoro # G204258914


product price: $4,519.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Engine Brand
Husqvarna
Fuel Tank Capacity
3.5 gal
Turning Radius
0 in
Overall Height
40 in
Front Wheel Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z254F
Zoro #
G204258914
UPC #
85388594051
Country of Origin
United States

Dimensions

Cutting Width
53 15/16 in
Turning Radius
0 in
Overall Height
40 in
Front Wheel Dia.
11 in
Overall Width
67 in
Overall Length
75 in
Cutting Height
1 1/2 to 4 in
Front Wheel Width
5 in
Front Wheel Diameter
11 in
Recommended Yard Size - Minimum
1/2 acre
Maximum Cutting Height
4 in
Minimum Cutting Height
1 1/2 in
Recommended Yard Size - Maximum
10 acre

Details

Item
Gas-Powered Riding Lawn Mower
Engine Brand
Husqvarna
Fuel Tank Capacity
3.5 gal
Engine Displacement
726 cc
Start
Electric
Discharge
Side
Max. Speed
6.5 mph (Forward)
Cutting Direction
Forward
HP
26 hp
Transmission
Hydro-Gear
Discharge Location
Side
Drivetrain
Rear-Wheel Drive
Tool Weight
590 lb
Power Source
Gas-Powered
CARB Compliant
CARB Compliant
Deck Material
Steel
Engine Cycle
4-Cycle
Maximum Forward Speed
6.52 mph
Tool Series
Z200 Series
Product Type
Gas-Powered Riding Lawn Mower
Sound Level
105 dBA
Horsepower
26 hp
Number of Speeds
Variable

Description

Gas-Powered Riding Lawn Mower, Recommended Yard Size - Maximum 10 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 53 15/16 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 726 cc, Engine Brand Husqvarna, Start Electric, Sound Level 105 dBA, Number of Speeds Variable, Turning Radius 0 in, CARB Compliant CARB Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.