Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zero Turn Mower, 40 in H

  • Mfr # Z246

  • Zoro # G016065939


product price: $4,179.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Standards
ANSI, 49 State EPA
Discharge Location
Side
Tool Series
Z200 Series
Horsepower
22 hp
Recommended Yard Size - Maximum
3 acre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z246
Zoro #
G016065939
UPC #
193028786107
Country of Origin
United States

Dimensions

Recommended Yard Size - Maximum
3 acre
Cutting Width
46 in
Recommended Yard Size - Minimum
3/4 acre
Overall Height
40 in
Maximum Cutting Height
4 in
Rear Wheel Width
9 1/2 in
Rear Wheel Diameter
18 in
Turning Radius
0 in
Overall Width
41 1/2 in
Overall Length
75 in
Front Wheel Diameter
11 in
Minimum Cutting Height
1 1/2 in
Front Wheel Width
6 in

Details

Item
Zero Turn Mower
Standards
ANSI, 49 State EPA
Discharge Location
Side
Tool Series
Z200 Series
Horsepower
22 hp
Drivetrain
Rear-Wheel Drive
Maximum Forward Speed
6.5 mph
Engine Cycle
4-Cycle
Engine Brand
Briggs & Stratton
Engine Displacement
726 cc
CARB Compliant
CARB Non-Compliant
Tool Weight
580 lb
Sound Level
105 dBA
Start
Electric
Maximum Reverse Speed
3.5 mph
Fuel Tank Capacity
3.5 gal
Deck Material
Steel
Cylinder
OHV Twin
Product Type
Gas-Powered Riding Lawn Mower
Power Source
Gas-Powered
Transmission
Hydro-Gear
Number of Speeds
Variable

Description

Zero Turn Mower, Recommended Yard Size - Maximum 3 acre, Recommended Yard Size - Minimum 3/4 acre, Cutting Width 46 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 726 cc, Engine Brand Briggs & Stratton, Start Electric, Sound Level 105 dBA, Number of Speeds Variable, Turning Radius 0 in, CARB Compliant CARB Non-Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 3.5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.