Shop HUSTLER

3242-1 20 in. Repl Rod for UGM; UHT1; TGF & FG27 Antenna

  • Mfr # 3242-1
  • Zoro # G304119320

product price: 
$
39.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3242-1
Zoro #
G304119320
UPC #
-
Country of Origin
China

Description

Features
  • 20 in. Repl Rod for UGM, UHT1, TGF & FG27 Antenna
Specifications
  • Dimension: 1" H x 4.75" W x 10.5" L
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.