Zoro Homepage

SSM3 Heavy Duty Stainless Steel Spring

  • Mfr # SSM3

  • Zoro # G504118598


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Width
2.6"
Depth
4.6"
Height
1.5"
Movement Detection
Optical
Pointing Device Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM3
Zoro #
G504118598
UPC #
747925091187
Country of Origin
China

Dimensions

Width
2.6"
Depth
4.6"
Height
1.5"

Details

Item
Mouse
Movement Detection
Optical
Pointing Device Host Interface
USB
Movement Resolution (dpi)
800
Pointing Device Connectivity Technology
Cable

Description

  • Stainless steel spring with coupling stud.
  • Huge selection to choose from.
  • Satisfaction ensured.
  • High quality components.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.