Shop HUSTLER

UGM .25 WAVE UHF-VHF MAGNETIC ANT

  • Mfr # UGM
  • Zoro # G404029437

product price: 
$
73.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UGM
Zoro #
G404029437
UPC #
-
Country of Origin
China

Description

  • Extends the range of handheld or portable radios.
  • Tunable from 140-500 MHz unity gain.
  • High efficiency, permanent magnet assembly with protective mylar cover.
  • Supplied complete with 10' mini-coax, BNC connector and a frequency cut chart.
  • Stainless steel tip rod and chrome plated magnet assembly.
  • Mount Type: Magnet Mount.
  • Length: 22".
  • Frequency Range: 140-500MHz.
  • Frequency Type: Scanner.
  • Antenna Type: Whip.
  • Termination: BNC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.