Shop HUSTLER
Create Account
DCX Discone Monitor Scanner Base Antennaenna 40-999 Mhz
- Mfr # DCX
- Zoro # G404029505
product price:Â
$
131.99
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
- DCX
- Zoro #
- G404029505
- UPC #
- -
- Country of Origin
- China
Description
The Hustler DCX is a discone base antenna that provides good omni-directional coverage from 40 to 999 MHz. This 55 inch high (1.4 m) omnidirectional antenna easily mounts to any mast (not supplied) with supplied hardware. The disc elements are 20 inches. Weight is 2.5 lbs. Has SO-239 to accept PL-259 plug.