Zoro Homepage

PAD 3-2/3" X 7" STD

  • Mfr # HU5864R

  • Zoro # G602122206


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Material
Composite
For Use With
Orbital Sander
Width
7 in
Height
3-2/3 in
Attachment System
PSA/Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU5864R
Zoro #
G602122206
UPC #
660614008634
Country of Origin
United States

Dimensions

Width
7 in
Height
3-2/3 in

Details

Material
Composite
For Use With
Orbital Sander
Item
Sander Pad
Attachment System
PSA/Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.