1 gal Corid Oral Solution for Calves
- Mfr # 001-00030
- Zoro # G324197216
product price:Â
$
157.99
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
- 001-00030
- Zoro #
- G324197216
- UPC #
- -
- Country of Origin
- China
Description
Features Can prevent costly coccidial infection in exposed cattle and treat clinical. Easy to use as a drench or mixed in the drinking water. The first treatment labeled as both an aid in preventing and treatment of coccidiosis in beef and dairy calves. Just add water: use as a drench or in drinking water. Specifications Gallon: 1 gal. Dimension: 24 in H x 17 in W x 9 in L. Weight: 9 lbs.