Mane N Tail Shine-on 32 Ounce - 544776

  • Mfr # 537286
  • Zoro # G703705278
product price: 
$
45.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
537286
Zoro #
G703705278
UPC #
727556544771
Country of Origin
United States

Description

MANE N TAIL SHINE-ON
  • An exclusive formula designed to provide instant high gloss shine that lasts.
  • Shine-on is a ph balanced formula that repels dust and provides long lasting prevention of coat stains.

  • UPC : 727556544771
    Size : 32 OUNCE
    Length : 3.5
    Width : 3.5
    Height : 9.75
    Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Detanglers & Shine
    Shipping Dimensions: 3.5x3.5x9.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews