Shop HUYETT
See all product information
Create Account
1-1/8"-7 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L
- Mfr # BLTH08-1125-2500A6G
- Zoro # G215385289
product price:Â
$
13.65
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH08-1125-2500A6G
- Zoro #
- G215385289
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Fully Threaded
- Standards
- ASTM A325, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 2-1/2 in
- Head Height
- 0.718 in
Description
Structural Hex Head Bolts Full Coarse Thread 1-1/8-7 x 2-1/2 in ASTM A325 Type 1 Grade Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.