Shop HUYETT
See all product information
Create Account
1-1/8"-7 Hex Head Cap Screw, Plain Steel, 7-1/2 in L
Mfr # BLTH10-1125-7500A6P
Zoro # G315384717
product price:Â $17.15
/ea
Sold in multiples of 70 for $1,200.50
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
7-1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH10-1125-7500A6P
- Zoro #
- G315384717
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 7-1/2 in
- Head Height
- 0.718 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A325, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Structural Hex Head Bolts Partial Coarse Thread 1-1/8-7 x 7-1/2 in ASTM A325 Type 1 Grade Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.