1"-8 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L
- Mfr # BLTH28-1000-4000A6G
- Zoro # G315384885
product price:Â
$
13.49
/ea
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Standards
ASTM A325, ASME B18.2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH28-1000-4000A6G
- Zoro #
- G315384885
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Fully Threaded
- Standards
- ASTM A325, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 4 in
- Head Height
- 0.627 in
Description
Structural Hex Head Bolts Domestic Coarse Thread 1-8 x 4 in ASTM A325 Type 1 Grade Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.