Zoro Homepage

1"-8 Thrd Sz, 3 in L, Steel, Plain

  • Mfr # BLTP02-1000-30008P

  • Zoro # G615386251


product price: $5.29
/ea
Sold in multiples of 50 for $264.50

Key Features

Thread Size
1"-8
Fastener Length
3 in
Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTP02-1000-30008P
Zoro #
G615386251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
3 in
Head Dia.
1.7 in
Square Width
1.031 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Thread Type
UNC
Fastener Industry Standards
ASME B18.9
Head Type
Dome

Description

Dome Head Plow Bolts No. 3 Coarse Thread 1-8 x 3 in Grade 8 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.