Shop HUYETT
See all product information
Create Account
1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-3/4 in L
Mfr # BLTH10-0500-1750A6G
Zoro # G315385011
product price:Â
$
0.83
/ea
Sold in multiples of 17 for $14.11
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-3/4 in
Material
Steel
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTH10-0500-1750A6G
- Zoro #
- G315385011
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-3/4 in
- Head Height
- 0.323 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Fully Threaded
- Standards
- ASTM A325, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Structural Hex Head Bolts Partial Coarse Thread 1/2-13 x 1-3/4 in ASTM A325 Type 1 Grade Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov