1/4"-20 Thrd Sz, 2-1/2 in L, Steel, Zinc Clear Trivalent Finish

  • Mfr # BLTE00-0250-250023

  • Zoro # G715384058


product price:  $0.38
/ea
Sold in multiples of 46 for $17.48

Key Features

Thread Size
1/4"-20
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTE00-0250-250023
Zoro #
G715384058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Head Height
0.098 in
Head Dia.
1.008 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Head Type
Flat
Fastener Industry Standards
ASME B18.5

Description

Elevator Bolts Square Neck Coarse Thread 1/4-20 x 2-1/2 in Grade 2 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.