1/4 in Dia, 0.984 in Usable Lg, Carbon Steel
- Mfr # CLP5BO-0250-1125
- Zoro # G111338396
product price:Â
$
6.15
/ea
Sold in multiples of 6 for
$36.90
Key Features
System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
0.984 in
Material
Carbon Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP5BO-0250-1125
- Zoro #
- G111338396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.25 in
- Usable Length
- 0.984 in
Details
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Black Oxide
Description
Clevis Pin 1/4 x 1-1/8 Carbon Steel Black Oxide Effective Length 63/64 Grade 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.