18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L

  • Mfr # BLTH00-0625-4000188P

  • Zoro # G315385776


product price:  $2.45
/ea
Sold in multiples of 25 for $61.25

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.2.1
Head Height
0.403 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH00-0625-4000188P
Zoro #
G315385776
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Head Height
0.403 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Cap Hex Head Bolts Full Coarse Thread 5/8-11 x 4 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products