316, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L
- Mfr # BLTH00-0625-1000316P
- Zoro # G315384700
product price:Â
$
1.75
/ea
Sold in multiples of 10 for
$17.50
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH00-0625-1000316P
- Zoro #
- G315384700
- UPC #
- -
- Country of Origin
- Thailand
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 1 in
- Head Height
- 0.403 in
Description
Cap Hex Head Bolts Full Coarse Thread 5/8-11 x 1 in Grade 316 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.