3/4"-10 Hex Head Cap Screw, Plain Steel, 2-3/4 in L

  • Mfr # BLTH30-0750-2750A6P

  • Zoro # G315385462


product price: $3.75
/ea
Sold in multiples of 425 for $1,593.75

Key Features

External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASTM A325, ASME B18.2.6
Head Height
0.483 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTH30-0750-2750A6P
Zoro #
G315385462
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
2-3/4 in
Head Height
0.483 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Plain
Standards
ASTM A325, ASME B18.2.6
Item
Hex Head Cap Screw
Thread Type
UNC

Description

Structural Hex Head Bolts Domestic Partial Coarse Thread 3/4-10 x 2-3/4 in ASTM A325 Type 1 Grade Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.