Shop HUYETT
See all product information
Create Account
3/4"-10 Plain Steel, 2 in L
- Mfr # BLTX01-0750-2000A8P
- Zoro # G615387470
product price:Â
$
4.75
/ea
Sold in multiples of 280 for
$1,330.00
Key Features
Thread Size
3/4"-10
Fastener Length
2 in
Material
Steel
Finish
Plain
Standards
ASTM A490
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTX01-0750-2000A8P
- Zoro #
- G615387470
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A490
- Head Type
- Round
- Includes
- With Washer and Nut
- Thread Type
- UNC
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 2 in
- Head Dia.
- 1.58 in
- Head Height
- 0.483 in
Description
Round Head Tension Control Bolts Coarse Thread With Washer and Nut 3/4-10 x 2 in ASTM A490 Grade Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.