3/4"-10 Thrd Sz, 2-1/2 in L, Steel, Zinc Clear Trivalent

  • Mfr # BLTP06-0750-250053

  • Zoro # G715386717


product price:  $2.69
/ea
Sold in multiples of 50 for $134.50

Key Features

Thread Size
3/4"-10
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTP06-0750-250053
Zoro #
G715386717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
2-1/2 in
Head Dia.
1.303 in
Square Width
0.765 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
Thread Type
UNC
Fastener Industry Standards
ASME B18.9
Head Type
Flat

Description

Flat Head Plow Bolts No. 3 Full Coarse Thread 3/4-10 x 2-1/2 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.