3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Plain
Mfr # BLTP06-0375-15005P
Zoro # G215386323
product price: $0.58
/eaSold in multiples of 16 for $9.28
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTP06-0375-15005P
Zoro #
G215386323
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Dia.
0.708 in
Square Width
0.387 in
Details
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Fastener Industry Standards
ASME B18.9
Head Type
Flat
Description
Flat Head Plow Bolts No. 3 Full Coarse Thread 3/8-16 x 1-1/2 in Grade 5 Steel Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.